Kallista

One™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KP24416LV  |  Manufacturer Part #P24416-LV-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: One™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-1/4 in

End Connection 1: NPT

Faucet Connection: NPT

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

WaterSense Labeled: No