This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Kallista

One™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #KP24416LVBN
  • Item #10264965
  • Manufacturer Part #P24416-LV-BN
3.8 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #KP24416LVBN
  • Item #10264965
  • Manufacturer Part #P24416-LV-BN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality solid brass construction for durability and reliability
  • Required rough-in sold separately
  • Pressure-balancing technology provides an anti-scald experience by regulating temperature based on fluctuations in psi, with a 5 psi tolerance
  • Thermostatic technology maintains water temperature within +/-3 Deg F
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-7/8 in
Diameter
6-1/4 in
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
One™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
Type
KP24416LVBN
UPC
195711042231