DESCRIPTION

Kallista One™ Kitchen Faucet in Gun Metal

KP2520000GN

Manufacturer Part #: P25200-00-GN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
One™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-3/8 in
Faucet Material
Brass
Flow Rate
1.8 gpm
GSA Approved
No
Height
15-3/8 in
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Holes
2 Hole
Side Spray
No
Spout Reach
9-9/16 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No

Print