Single Lever Handle Floor Mount Filler in Gunmetal Trim Only
One™ Single Lever Handle Floor Mount Filler in Gunmetal Trim Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 38 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 38 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 35-5/16 in
- Spout Reach:
- 11-7/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-7/8 in
- WaterSense Labeled:
- No
- Width:
- 8-1/8 in