Kallista

One™ Single Lever Handle Floor Mount Filler in Gunmetal Trim Only

Part #KP2440800  |  Manufacturer Part #P24408-00-GN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: One™

Color Finish: Gunmetal

Color Finish Category: Greys

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 38 in

Faucet Material: Brass

Faucet Mount: Freestanding

Flow Rate: 8 gpm

GSA Approved: No

Handle Type: Lever

Height: 38 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 35-5/16 in

Spout Reach: 11-7/8 in

Trim Only: Yes

Tub Spout Reach: 11-7/8 in

WaterSense Labeled: No

Width: 8-1/8 in