Square Closed Towel Ring in Matte Black
One™ Square Closed Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Solid metal construction for durability and reliability
- Pivot mechanism allows 360° rotation
- Complements the One collection
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- No
- Height:
- 5-9/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Ring Type:
- Closed
- Shape:
- Square
- Width:
- 5-1/2 in