Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

You last purchased this on
 
Kallista

One™ Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP24492LVAD
  • Item #7067848
  • Manufacturer Part #P24492-LV-AD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Deck Plate Included:
No
Faucet Center Size:
16 in
Faucet Connection:
OD
Faucet Connection Size:
1-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-13/16 in
Spout Reach:
5-5/16 in
Trim Only:
No
WaterSense Labeled:
Yes