Wall Mount Bath Spout in Polished Chrome
This product has been replaced by
Manufacturer Part #P21834-00-CP
One™ Wall Mount Bath Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 8-1/16 in
- WaterSense Labeled:
- No