One™ Wall Mount Toilet Tissue Holder in Nickel Silver

Part #KP3440800AD  |  Item #3679860  |  Manufacturer Part #P34408-00-AD

$187.50 EACH
(Pricing is for Nickel Silver)

Color/Finish: Nickel Silver

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Nickel Silver

Color Finish Category: Stainless Steel

Depth: 5-5/16 in

Height: 5-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-5/16 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 5-5/16 in