Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Kallista

One™ Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #KP3440800CP
  • Item #3679979
  • Manufacturer Part #P34408-00-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
5-5/16 in