19-7/8 x 16-7/8 in. Rectangular Undermount Bathroom Sink in Stucco White
Original 19-7/8 x 16-7/8 in. Rectangular Undermount Bathroom Sink in Stucco White
Frequently Purchased Together
Product Details
- Barbara Berry Undercounter Basin for Him
- 19 7/8" x 16 7/8" x 6" x 6 1/2"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Original
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/8 in x 14-3/8 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 16-7/8 in