Per Se™ Shower Arm with Flange in Polished Chrome

Part #KP2476200CP  |  Item #5144456  |  Manufacturer Part #P24762-00-CP

$120.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated escutcheon for a seamless design

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Per Se™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-11/16 in

Material: Brass

NSF Certified: No

Spout Reach: 5-3/16 in

WaterSense Labeled: No

Width: 2-3/8 in