Pinna Paletta™ 2-9/16 in. Single Robe Hook in Unlacquered Brass

Part #KP24936ULBULB  |  Item #7067744  |  Manufacturer Part #P24936-ULB-ULB

$352.50 EACH

Color/Finish: Unlacquered Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Pinna Paletta™

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Diameter: 2-1/4 in

Height: 2-9/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall