Pinna Paletta™ 3-Way Transfer Trim in Unlacquered Brass

Part #KP24924ULBULB  |  Item #7067702  |  Manufacturer Part #P24924-ULB-ULB

$776.25 EACH

Color/Finish: Unlacquered Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Kallista Pinna Paletta™ 3-Way Transfer Trim in Unlacquered Brass /$776.25

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Pinna Paletta™

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Faucet Valve Type: Tub & Shower Transfer Valve

IAPMO Listed: No

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Width: 3-3/4 in