Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Pinna Paletta™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Volume control valve allows the user to customize their shower experience
- Complements the Pinna Paletta collection
- Solid metal construction for durability and reliability
- ADA compliant
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
- Offers a customizable shower experience
- Required rough-in sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- P29527-00
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinna Paletta™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control