Pinna Paletta® Thermostatic Valve Trim in Nickel Silver

Part #KP24922ADWAD  |  Item #7068087  |  Manufacturer Part #P24922-ADW-AD

$1,282.50 EACH

Color/Finish: Nickel Silver

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Pinna Paletta®

Color Finish: Nickel Silver

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/4 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 3-1/4 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6 in