Volume Control Trim with Single Lever Handle in Nickel Silver
This product has been replaced by
Manufacturer Part #P24923-SNW-SN
Pinna Paletta® Volume Control Trim with Single Lever Handle in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- P29527-00 Rough-In Assembly
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Pinna Paletta®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Width:
- 3-3/4 in