Wall Toilet Tissue Holder in Polished Nickel
Pinna Paletta® Wall Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for durability and reliability
- Includes hex wrench for installation
- Complements the Pinna Paletta collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinna Paletta®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/8 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in