DESCRIPTION

Kallista Quincy™ Single Handle Kitchen Faucet

KP2500000

Manufacturer Part #: P25000-00-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Quincy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Inlet
Faucet Connection Size
3/8 in
Faucet Height
16-3/16 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
16-3/16 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Height
8-1/16 in
Spout Reach
9-7/8 in
Spout Type
Pull Down
Trim Only
No

Print