DESCRIPTION

  • Includes hex wrench for installation

Kallista Bellis® Robe Hook

KP3460600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bellis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Diameter
2-5/16 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
Call for Pricing
  • QUANTITY