Deck Mount Widespread Bathroom Sink Faucet with Double Knob Handle, Arch Spout in Blush Bronze
This product has been replaced by
Manufacturer Part #P25057-CMB-BV
Script™ Deck Mount Widespread Bathroom Sink Faucet with Double Knob Handle, Arch Spout in Blush Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Script™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Blush Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- Height:
- 9-3/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 7-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes