Dual Function Hand Shower in Polished Chrome
Soft Modern Dual Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spray face resists hard water buildup and is easy to clean
- Hand shower hose included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Soft Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 8-9/16 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in