DESCRIPTION

Kallista Tuxedo® Thermostatic Valve Trim with Single Lever Handle

KP24022KL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Tuxedo®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
5-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY