DESCRIPTION

Kallista Counterpoint® Thermostatic Valve with Single Lever Handle

KP23222LV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Counterpoint®
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Handle Material
Brass
Handle Type
Lever
Height
7-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-11/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY