• Cart

DESCRIPTION

Kallista Per Se™ Trim Lever Handle with Single Lever Handle

KP24724LV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Per Se™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY