Trip Lever in Nickel Silver
Trip Lever in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Barbara Barry
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- Type:
- KP7033300CP
- WaterSense Labeled:
- No