Modern Body Spray in Polished Chrome
TurnSpray® Modern Body Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- TurnSpray®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount, Wall Mount
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- NSF Certified:
- No
- Type:
- KP2147700LB
- WaterSense Labeled:
- No