Two Handle Bathroom Sink Faucet
Two Handle Bathroom Sink Faucet
Frequently Purchased Together
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Drain Included:
- Yes
- Flow Rate:
- 1.2 gpm
- Number of Handles:
- Two Handle
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes