DESCRIPTION

  • Constructed of vitreous china for a remarkably clean, sanitary product that maintains its polished shine
  • Distinctive Barbara Barry "X" design beveled in bottom of bowl
  • The Barbara Barry Original collection for Kallista reflects a deep appreciation for the details of living

Kallista Barbara Barry Undercounter Basin

KP720250

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Barbara Barry
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 5/8 in x 16 1/2 in x 7 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY