DESCRIPTION

Kallista Laura Kirar Undercounter Basin with Overflow

KP72040WO0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Laura Kirar
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 3/8 in x 17 3/8 in x 5 3/4 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY