DESCRIPTION

Kallista Michael Smith Undercounter Lavatory Sink

KP720330

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Michael Smith
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 14 1/8 in x 8 1/4 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY