This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Kallista

Vir Stil® Minimal Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #KP8027000SN
  • Item #10265256
  • Manufacturer Part #P80270-00-SN
3.2 out of 5 Customer Rating
Brand image
Kallista

Vir Stil® Minimal Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #KP8027000SN
  • Item #10265256
  • Manufacturer Part #P80270-00-SN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • High-quality solid brass construction for durability and reliability
  • With a sleek arching spout and contemporary form, the Vir Stil® Minimal bar faucet is a stunning complement to the modern kitchen or bar area
  • This entertainment faucet with single hole installation adds a clean, crisp look and minimizes counter clutter
  • Vir Stil® Minimal is a collection of pared-down Bauhaus-inspired modern classics designed by acclaimed artist and designer Laura Kirar
  • Sharing architectural inspiration with the Vir Stil classic collection - single controls, lever handles and stepped escutcheons - Vir Stil® Minimal explores tubular shapes and smooth as opposed to fluted details, distilling the aesthetic down to its essence
  • Here, a purity of form serves to underscore luxurious materials and rich finishes, revealing their intention and elevating their impact
  • This collection is intended for full kitchen specification, including pull-down faucet, bar/entertainment faucet and coordinating Laura Kirar pot filler
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
12 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3 in
Spout Height
7-13/16 in
Spout Reach
5-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Vir Stil® Minimal
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
KP8027000SN
UPC
195711056399