Single Function Hand Shower in Unlacquered Brass
This product has been replaced by
Manufacturer Part #P25656-00-ULB
Vir Stil® Paletta™ Single Function Hand Shower in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil® Paletta™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 2-1/4 in
- Diameter:
- 3-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Product Type:
- Handshower and Hose
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes