Vir Stil® Single Function Full Showerhead in Nickel Silver

Part #KP2494200AD  |  Item #7067898  |  Manufacturer Part #P24942-00-AD

$1,357.50 EACH

Color/Finish: Nickel Silver

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Vir Stil®

Color Finish: Nickel Silver

Color Finish Category: Nickel Tones

Depth: 9-1/2 in

Diameter: 5-1/4 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 6-7/8 in

IAPMO Listed: Yes

Length: 9-1/2 in

Material: Brass

NSF Certified: No

Shape: Round

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes