Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in Polished Chrome
Kallista Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #P25517-00-CP
You last purchased this on
 
Kallista

Vir Stil® Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Pull Down Kitchen Faucet in Polished Chrome
Kallista Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #P25517-00-CP
Kallista

Vir Stil® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #KP2307100CP
  • Item #3679434
  • Manufacturer Part #P23071-00-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.8.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vir Stil®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
15-1/4 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-5/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
Pull Down
Spray Type:
Laminar
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
3-7/8 in