Transfer Trim 3-Function Single Lever Handle Diverter Valve for P29513-00 Deck Diverter Valve in Polished Chrome
Vir Stil® Transfer Trim 3-Function Single Lever Handle Diverter Valve for P29513-00 Deck Diverter Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- P29513-00 Deck Diverter Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-3/4 in
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in