Wall Mount Pressure Balancing Valve Trim with Single Cross Handle for P19310-00 and P19310-WS Pressure Balance Rough Valves in Polished Chrome

You last purchased this on
 
Kallista

Vir Stil® Wall Mount Pressure Balancing Valve Trim with Single Cross Handle for P19310-00 and P19310-WS Pressure Balance Rough Valves in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil® Wall Mount Pressure Balancing Valve Trim with Single Cross Handle for P19310-00 and P19310-WS Pressure Balance Rough Valves in Polished Chrome

  • Fast #
  • Part #KP24115CRCP
  • Item #3029813
  • Manufacturer Part #P24115-CR-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
P19310-00 and P19310-WS Pressure Balance Rough Valves
Collection:
Vir Stil®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Diameter:
6-5/8 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No