DESCRIPTION

Kallista Volume Control Valve

KP2952700NA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
Fitting Size 1
1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/4 in
Material
Brass
Size
1/2 in
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No