DESCRIPTION

Kallista Counterpoint® Volume Control Valve Trim with Single Lever Handle

KP23223LV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Counterpoint®
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Handle Material
Brass
Handle Type
Lever
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY