• Cart

DESCRIPTION

Kallista Circe™ Waste and Overflow

KP2157200

Color/Finish

 

SPECIFICATIONS

Collection
Circe™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Brass
Drain Opening
1-1/2 in
End Connection 1
OD
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY