• Cart

DESCRIPTION

Kallista Stafford Wood Elongated Closed Front Toilet Seat

KP70023CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Stafford
Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY