• Cart

DESCRIPTION

Kamco 1/4 x 1/2 x 3/8 in. Copper Ductless Mini-Split Line Set

KLS14X12SD

Length:

SPECIFICATIONS

Auto Switching Heat Cool
No
Depth
3/8 in
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Length
15 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in

Starting at
Call for Pricing
  • QUANTITY