1/4 in. x 5/8 in. x 3/8 in. 50 ft. Mini-Split Line Set
1/4 in. x 5/8 in. x 3/8 in. 50 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Auto Switching Heat:
- No
- Depth:
- 3/8 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper
- Suction Line (OD):
- 5/8 in
- Wall Thickness:
- 3/8 in