3/8 x 5/8 in. x 50 ft. Line Set

You last purchased this on
 
Kamco

3/8 x 5/8 in. x 50 ft. Line Set

This product requires certification to purchase.
You last purchased this on
 
Kamco

3/8 x 5/8 in. x 50 ft. Line Set

  • Fast #
  • Part #K0006100605000
  • Item #7542384
  • Manufacturer Part #6100605000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Suction Line (OD):
5/8 in