3/8 in. x 5/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

You last purchased this on
 

3/8 in. x 5/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x 5/8 in. x 3/8 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #KLS38X5825
  • Item #7542548
  • Manufacturer Part #LS38X58-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Depth:
3/8 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Length:
25 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Suction Line (OD):
5/8 in
Wall Thickness:
3/8 in