DESCRIPTION

Kamco 60 ft. Soft Type K Copper Tube in Blue

K952

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
Copper Tubing Temper
Soft
Length
60 ft
Material
Copper
Pipe Tubing Size
1 in
Type
Type K

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday