1/2 in. x 100 ft. Copper and Plastic Refrigeration Tube
1/2 in. x 100 ft. Copper and Plastic Refrigeration Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains UV inhibitors
- In the event of a leak, special grooves between the coating and copper will channel the oil to a collection point and help provide early detection
- Low density Polyethylene LLDPE extrusion resin
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Fuel Oil
- CSA Certified:
- CSA B139
- Color Finish Name:
- Orange
- Diameter - Outside:
- 1/2 in
- Length:
- 100 ft
- Material:
- Copper, Plastic
- Material Type:
- LLDPE
- NSF Certified:
- No
- Product Type:
- Refrigeration Tubing
- UL Listed:
- Yes
- Wall Thickness:
- 0.035 in