5 in. Water Meter
MAG 8000 5 in. Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long range - The meter is equipped with a powerful long-range antenna which sends out a powerful radio signal with intelligent coding to the network
- Drive-by or network - In the Kamstrup version, MAG 8000 is equipped with the newest radio technology which meets the increasing demands of the market for smart consumption measurement both in case of ’drive-by’ and network installation
- Built-in wireless M-Bus - The meter is delivered with wireless radio communication – wireless M-Bus – for data communication on 868 MHz which means that consumption data can be easily read remotely
- Great measuring accuracy - Magnetic inductive flow measurement guarantees high measuring accuracy
Documents
Specifications
- ANSI:
- ANSI B16.5 Class 150
- Collection:
- MAG 8000
- Diameter:
- 3-49/50 in
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Length:
- 9-4/5 in
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- UL Listed:
- No
- Waterworks Application:
- Water
- Weight:
- 50 lb