1.8 gpm 1HDL BAR SINK
Karbon® 1.8 gpm 1HDL BAR SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
- Integral sprayhead provides both laminar flow and spray functions at the touch of a button for both filling and cleaning/rinsing functionality
- Unique articulated joint design directs water to any angle and folds out of the way when not in use
- Flexible supplies for simplified installation
- Flow rate: 1.8 gpm at 60 psi
- ADA compliant lever handle
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Karbon®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 12 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Spout Height:
- 8 in
- Spout Reach:
- 6 in
- Spout Type:
- Articulated
- Trim Only:
- No
- Type:
- K6268-C12-VS
- WaterSense Labeled:
- No