22 x 15 x 41 in. Bi-directional Compact Disk Floor Cleaner

You last purchased this on
 
Kärcher

22 x 15 x 41 in. Bi-directional Compact Disk Floor Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

22 x 15 x 41 in. Bi-directional Compact Disk Floor Cleaner

  • Fast #
  • Part #K17832310
  • Item #7562495
  • Manufacturer Part #1.783-231.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
10.4 ft3/min
Decibel Rating (dB):
69 dB
Height:
41 in
Length:
22 in
RPM:
660
UL Listed:
No
Watts:
240 W
Weight:
44 lb
Width:
15 in